TIE-DOWN STRAP,RATCHET,27FT X 2IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE-DOWN STRAP,RATCHET,27FT X 2IN,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5JDV1
  • Mfr. Model # 5JDV1
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.73 lbs

Technical Specs

  • For Use With Trailers
  • Colour Yellow
  • Includes Hook and Loop Fastener Strap Wrapper
  • Item Tie-Down Strap
  • Fitting Style J-Hook
  • Body Material Polyester
  • Hardware Material Hardened Steel with Rubber Handle
  • Working Load Limit 3300 lb.
  • Adjustment Type Ratchet
  • Strap Length 27 ft.
  • Strap Width 2"
  • Breaking Strength 10,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list