Skip Content
TIE-DOWN STRAP,RATCHET,27FT X 2IN,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE-DOWN STRAP,RATCHET,27FT X 2IN,2

SPANSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RPV7
  • Mfr. Model # 8RPV7
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Body Material Polyester
  • Colour Yellow
  • Fitting Style Flat Hook
  • Hardware Material Steel
  • Item Tie-Down Strap
  • Breaking Strength 6000 lb.
  • Strap Width 2"
  • Working Load Limit 2,000 lbs.
  • Adjustment Type Ratchet
  • Strap Length 27 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list