Skip Content
TIE DOWN RETRACT 2X6 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE DOWN RETRACT 2X6 2PK

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN34414
  • Mfr. Model # 34414
  • UNSPSC # 11162125
  • CATALOGUE PAGE # 3233
  • Shipping Weight 6.84 lbs

Product Details

Time saving design, simply pull the strap out to the desired length and start ratcheting until tight. Push button colour coded release to relieve tension. Webbing is stored in the center housing keeping strap clean from contamination. Ratchet body has mou

Technical Specs

  • Colour black
  • Strap Width 2"
  • For Use With Pickups and Trailers
  • Includes Vinyl coated steel "S" Hooks
  • Body Material Polyester
  • Item Ratchet Strap
  • Fitting Style J-hook
  • Hardware Material Steel
  • Adjustment Type Retractable Ratchet
  • Working Load Limit 1,333 lbs.
  • Breaking Strength 4000 lbs.
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Strap Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list