TIE-DOWN RATCHET 2IN 27FT FLAT HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TIE-DOWN RATCHET 2IN 27FT FLAT HOOK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTDR2F27
  • Mfr. Model # TDR2F27
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.19 lbs

Product Details

Heavy-duty ratcheting tie-down. Strong nylon webbing. Flat hook at both ends. Heavy-duty ratchet. 2 inches x 27 ft. Maximum capacity 11,000 lbs. Working load limit 3,500 lbs.

Technical Specs

  • End Type Flat Hook
  • Item Heavy-duty Ratcheting Tie-down Strap with Flat Hooks
  • Includes Wll Imprinted on Webbing
  • For Use With Trailers and Heavier Loads
  • Length 27 Ft.
  • Colour Yellow
  • Width 2"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Body Material Polyester
  • Diameter 2"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list