Skip Content
TIE DOWN ASSISTS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE DOWN ASSISTS RED

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06304
  • Mfr. Model # 06304
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3248
  • Shipping Weight 0.18 lbs

Product Details

Protects against scratches and other damage. Red or black.

Technical Specs

  • Colour Red
  • Body Material Polyester
  • Length 18"
  • Width 1"
  • Item Assist Straps
  • For Use With Motorcycles
  • End Type Loop
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list