Skip Content
TIE CABLE STL BARB 6.1IN BLK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE CABLE STL BARB 6.1IN BLK 100/PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT1.5I-C0
  • Mfr. Model # BT1.5I-C0
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -76 to 185 Degrees F
  • Resists Weather
  • Tool Code E
  • Thickness 0.041"
  • Max. Bundle Dia. 1.5"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • UL Type 2
  • Metal Detectable No
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Intermediate
  • Approximate Length - Cable Tie 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list