Skip Content
Discontinued with Replacement
TIE CABLE STEEL BARB 8IN BLK 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIE CABLE STEEL BARB 8IN BLK 100/PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT2S-C0
  • Mfr. Model # BT2S-C0
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
TIE CABLE STEEL BARB 8IN BLK 100/PK

Price: NA

Technical Specs

  • Temp. Range -76 to 185 Degrees F
  • Item Cable Tie
  • Thickness 0.045"
  • Tool Code E
  • Resists Weather
  • Max. Bundle Dia. 2.0"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Metal Detectable No
  • UL Type 2
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 8"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list