Skip Content
TIE CABLE STEEL BARB 8IN BK 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE CABLE STEEL BARB 8IN BK 1000/PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT2S-M0
  • Mfr. Model # BT2S-M0
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -76 to 185 Degrees F
  • Thickness 0.045"
  • Tool Code E
  • Max. Bundle Dia. 2.0"
  • Resists Weather
  • Material Nylon 6/6
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Metal Detectable No
  • Indoor/Outdoor Indoor, Outdoor
  • UL Type 2
  • Approximate Length - Cable Tie 8"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list