Skip Content
TIE CABLE STEEL BARB 15IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TIE CABLE STEEL BARB 15IN BLACK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT4S-C0
  • Mfr. Model # BT4S-C0
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Black
  • Item Cable Tie
  • Length 15.1"
  • Temp. Range -76 - 185 Degrees F
  • Width 0.185"
  • Design Metal Barb
  • Tensile Strength 50 lbs.
  • Max. Bundle Dia. 4.0"
  • Tool Code E
  • Thickness 0.052"
  • Resists Weather
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor, Outdoor
  • Metal Detectable No
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS
  • Basic Material Nylon
  • UL Type 2
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 15"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List