Skip Content
TIE CABLE BARB 8IN WHT 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE CABLE BARB 8IN WHT 100/PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT2S-C
  • Mfr. Model # BT2S-C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Cable Tie
  • Temp. Range -76 to 185 Degrees F
  • Thickness 0.045"
  • Tool Code E
  • Max. Bundle Dia. 2.0"
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
  • Metal Detectable No
  • UL Type 2
  • Locking Style Stainless Steel Barb
  • Approximate Length - Cable Tie 8"
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list