Skip Content
TIE CABLE BARB 15IN WHT 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIE CABLE BARB 15IN WHT 100/PK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTBT4S-C
  • Mfr. Model # BT4S-C
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Cable Tie
  • Colour Natural
  • Length 15.1"
  • Temp. Range -76 to 185 Degrees F
  • Width 0.185"
  • Design Metal Barb
  • Tensile Strength 50 lb.
  • Thickness 0.052"
  • Max. Bundle Dia. 4.0"
  • Tool Code E
  • Material Nylon 6/6
  • Indoor/Outdoor Indoor
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
  • Metal Detectable No
  • Basic Material Nylon
  • UL Type 2
  • Approximate Length - Cable Tie 15"
  • Locking Style Stainless Steel Barb
  • Cable Tie Duty Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List