Skip Content
TIE BOSS 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TIE BOSS 1/4IN

TIE BOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIERTB140208
  • Mfr. Model # RTB140208
  • UNSPSC # 24101613
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.3 lbs

Technical Specs

  • Length 8 ft.
  • Colour Blue
  • Includes Rope
  • Body Material Nylon Polymer
  • Item Tie Boss
  • End Type 2 Durable Hooks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list