Skip Content
TIE 3/8IN X0.015IN X30IN  NYLON11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TIE 3/8IN X0.015IN X30IN NYLON11

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPA9
  • Mfr. Model # 2LPA9
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.967 lbs

Technical Specs

  • Item Band-It Tie
  • Material Stainless Steel
  • Package Quantity 50
  • Length (In.) 30
  • Tensile Strength (PSI) 100/500
  • Thickness (In.) 0.026
  • Type 200/300
  • Width (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list