Skip Content
THUNDERBOLT XL 225 AC 230V 50/60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUNDERBOLT XL 225 AC 230V 50/60 HZ

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW903-641
  • Mfr. Model # 903-641
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 709
  • Shipping Weight 89.35 lbs

Product Details

Thunderbolt XL 225 AC allows weld time to increase when amperage decreases. Offers a full 225 amp output at 20% duty cycle, and has the range and muscle to handle many Stick welding, hard surfacing, and cutting jobs.

Technical Specs

  • Amps AC 225
  • Item Thunderbolt(R) XL 225 AC Stick Welder
  • Includes (1) Thunderbolt Xl AC, (1) 15-ft. No. 4 Electrode Cable With Heavy-duty Electrode Holder, (1) 10-ft. Work Cable With Clamp, (1) Power Cord With 240 V Plug
  • Overall Depth (In.) 17-1/2
  • Overall Width (In.) 12.75
  • Overall Height (In.) 18.75
  • Output Amps @20% Duty Cycle 225 A
  • Duty Cycle 20%
  • Hz 50/60
  • Input (Amps) 47.5
  • Rated Output 225 A@25 VAC/20%
  • Input Voltage 220/230/240 V
  • Output Amps @100% Duty Cycle 100 A AC
  • OCV 80
  • Series Thunderbolt(R) Xl 225 Ac
  • Welding Amp Range Low 30 - 150 A AC
  • Welding Amp Range High 40 - 235 A AC
  • Welding Range (Amps AC) 30 - 235
  • Application Diy/home Hobbyist, Farm and Ranch, Manufacturing, Metal Art/sculptures, Racing/customizing/restoring, Education/training, Fabrication, Maintenance and Repair - in Plant
  • Output Range (Amps) 30 - 235 A AC
  • Standards CSA Approved

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list