Skip Content
THUNDERBOLT XL 225/150 AC/DC 230V 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUNDERBOLT XL 225/150 AC/DC 230V 5

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW903-642
  • Mfr. Model # 903-642
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 709
  • Shipping Weight 100.0 lbs

Product Details

Thunderbolt XL 225 AC/DC lets you choose between AC or DC weld output to expand your welding options. Unit allows higher duty cycle when amperage decreases and infinite current control allows precise weld output adjustment.

Technical Specs

  • Amps AC 225
  • Item Thunderbolt(R) XL 225/150 AC/DC Stick Welder
  • Includes (1) Thunderbolt Xl AC, (1) 15-ft. No. 4 Electrode Cable With Heavy-duty Electrode Holder, (1) 10-ft. Work Cable With Clamp, (1) Power Cord With 240 V Plug
  • Overall Depth (In.) 17-1/2
  • Overall Height (In.) 18.75
  • Overall Width (In.) 12.75
  • Output Amps @20% Duty Cycle 225 A AC, 150 A DC
  • Hz 50/60
  • Duty Cycle 20%
  • Input (Amps) 47.5
  • Rated Output AC: 225A@25V/20%, DC: 150A@25V/20%
  • Output Amps @100% Duty Cycle 100 A AC, 65 A DC
  • Series Thunderbolt(R) Xl 225/150 Ac/Dc
  • Input Voltage 220/230/240 V
  • OCV 80
  • Welding Amp Range High 40 - 235 A AC
  • Welding Amp Range Low 30 - 150 A AC
  • Welding Range (Amps AC) 30 - 235
  • Welding Range (Amps DC) 30 - 160
  • Application Racing/customizing/restoring, Diy/home Hobbyist, Farm and Ranch, Metal Art/sculptures, Manufacturing, Education/training, Fabrication, Maintenance and Repair - in Plant
  • Output Range (Amps) 30 - 235 A AC, 30 - 160 A DC
  • Standards CSA Approved

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list