Skip Content
THUMBSWITCH W/ 12IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUMBSWITCH W/ 12IN EXT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR900LJ012NN
  • Mfr. Model # 900LJ012NN
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2821
  • Shipping Weight 0.41 lbs

Product Details

Thumb operated Long John(R) safety air gun, length 12", compact and has a thumb-lever operated, nylon extension, nylon nozzle. Constructed of rugged, die-cast aluminum, and comes with a venturi tip which boosts the thrust and limits static pressure to les

Technical Specs

  • Max. dBA 109
  • Colour Metallic
  • Application Cleaning
  • Item Air Gun
  • Body Material Aluminum and Nylon
  • Overall Length 15"
  • Nozzle Venturi
  • Output 1.1 lbf
  • Standards OSHA
  • Trigger Button
  • Outlet Size 3/8" (F)NPT
  • Air Consumption 34 SCFM
  • Nozzle Length 2-1/2"
  • Extension Size 12"
  • Max. Inlet Pressure 120 PSI
  • Air Gun Body Style Thumb Lever
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list