THUMB TURN CAM LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THUMB TURN CAM LOCK

COMPX FORT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LHR2
  • Mfr. Model # 4LHR2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Cylinder 7/8" Long
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Finish Bright Nickel
  • For Door Thickness (In.) 9/16
  • Key Type Non-Keyed
  • Mounting Hole Dia. (In.) 3/4
  • Weather Resistant No
  • Max. Latching Distance (In.) 1-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list