Skip Content
THUMB SCREW KNURLED 3/8-24 18-8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUMB SCREW KNURLED 3/8-24 18-8 SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ2004
  • Mfr. Model # Z2004
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Black Oxide
  • Item Thumb Screw
  • Length 1-1/4"
  • Material Steel
  • Thread Size 3/8-24
  • Package Quantity 1
  • Head Type Knurled
  • Tensile Strength 57,000 PSI
  • Rockwell Hardness B68 - B71
  • Shoulder Dia. 3/4"
  • Head Dia. 1-3/8"
  • Shoulder Length 11/16"
  • Head Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list