Skip Content
THUMB SCREW,KNURL,10-32X1/2 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUMB SCREW,KNURL,10-32X1/2 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHT9
  • Mfr. Model # 4NHT9
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.687 lbs

Technical Specs

  • Finish Natural
  • Length 1/2"
  • Item Thumb Screw
  • Package Quantity 10
  • Temp. Range (F) -40 to 185
  • Drive Type -
  • Material Nylon
  • Thread Size 10-32
  • Class 2A/2B
  • Head Type Knurled
  • Driver Size -
  • Tensile Strength 155
  • Meets/Exceeds IFI
  • Tip Material Nylon
  • Tip Type Flat
  • Head Dia. 0.425"
  • Head Material Nylon
  • Head Height 0.325"
  • Rockwell Hardness -
  • Head Width 0.425"
  • Shoulder Length -
  • Head Thickness 0.325"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list