Skip Content
THUMB SCREW,KNRL,1/4-20X1 1/4,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUMB SCREW,KNRL,1/4-20X1 1/4,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHR8
  • Mfr. Model # 4NHR8
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.098 lbs

Technical Specs

  • Item Thumb Screw
  • Finish Natural
  • Length 1-1/4"
  • Thread Size 1/4-20
  • Package Quantity 10
  • Temp. Range (F) -40 to 185
  • Class 2A/2B
  • Material Nylon
  • Drive Type -
  • Driver Size -
  • Head Type Knurled
  • Tensile Strength 296
  • Meets/Exceeds IFI
  • Head Material Nylon
  • Rockwell Hardness -
  • Tip Material Nylon
  • Tip Type Flat
  • Head Dia. 0.540"
  • Head Height 0.365"
  • Shoulder Length -
  • Head Width 0.540"
  • Head Thickness 0.365"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list