THUMB SCREW,KNURL,1/4-20X1 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THUMB SCREW,KNURL,1/4-20X1 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHT2
  • Mfr. Model # 4NHT2
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Technical Specs

  • Finish Natural
  • Length 1"
  • Item Thumb Screw
  • Material Nylon
  • Package Quantity 10
  • Temp. Range (F) -40 to 185
  • Thread Size 1/4-20
  • Class 2A/2B
  • Head Type Knurled
  • Driver Size -
  • Tensile Strength 296
  • Tip Type Flat
  • Meets/Exceeds IFI
  • Tip Material Nylon
  • Head Material Nylon
  • Head Height 0.365"
  • Head Width 0.540"
  • Head Thickness 0.365"
  • Head Dia. 0.540"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list