THUMB SCREW,KNRL,1/4-20X1/2 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THUMB SCREW,KNRL,1/4-20X1/2 L,PK10

GRAINGER APPROVED

Web Price : $3.19 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NHT3
  • Mfr. Model # 4NHT3
  • UNSPSC # 31161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Thumb Screw
  • Finish Natural
  • Length 1/2"
  • Material Nylon
  • Package Quantity 10
  • Temp. Range (F) -40 to 185
  • Thread Size 1/4-20
  • Driver Size -
  • Class 2A/2B
  • Head Type Knurled
  • Tensile Strength 296
  • Meets/Exceeds IFI
  • Tip Type Flat
  • Tip Material Nylon
  • Head Material Nylon
  • Head Dia. 0.540"
  • Head Height 0.365"
  • Head Width 0.540"
  • Head Thickness 0.365"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list