Skip Content
THUMB NUT,NYL,10-32,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THUMB NUT,NYL,10-32,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGK8
  • Mfr. Model # 4AGK8
  • UNSPSC # 31161729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Off-White
  • Item Thumb Nut
  • Head Dia. 27/64"
  • Nut Height 21/64"
  • Head Height 9/64"
  • Base Dia. 3/8"
  • Base Height 0.140"
  • System of Measurement Inch
  • Fastener Thread Length 0.325"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list