THROTTLE CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THROTTLE CONTROL

CDI CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6D928
  • Mfr. Model # 6D928
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • (M)NPT Size (In.) 1/8
  • Item Compressor Throttle Control
  • For Use With All Makes of Unloader Controls and Pilot Valves
  • Cable Length (In.) 18
  • Min. Pressure (PSI) 60
  • Fits All Major Engine Types Under 8 HP
  • Cylinder Material Brass
  • Spring Material Stainless Steel
  • O-Ring Nitrile
  • Type Gas Engine Driven
  • Cable Coating Vinyl
  • Cable Material Steel Jacketed Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list