THROTTLE CONTROL VALVE ASSEBMBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THROTTLE CONTROL VALVE ASSEBMBY

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLTC63-4KA000
  • Mfr. Model # TC63-4KA000
  • UNSPSC # 40151802
  • CATALOGUE PAGE # 2797
  • Shipping Weight 0.202 lbs

Technical Specs

  • (M)NPT Size (In.) 1/8
  • For Use With Unloader Controls and Pilot Valves
  • Type Gas Engine Driven
  • Fits Honda 5.5 HP (5/8" Stroke)
  • Item Throttle Control
  • Min. Pressure (PSI) 60
  • Spring Material Stainless Steel
  • O-Ring Nitrile
  • Cylinder Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list