Skip Content
THROTTLE CONTROL 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THROTTLE CONTROL 48 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLTC12-1AA048
  • Mfr. Model # TC12-1AA048
  • UNSPSC # 40151802
  • CATALOGUE PAGE # 2797
  • Shipping Weight 0.6 lbs

Technical Specs

  • Cable Length (In.) 48
  • For Use With Gas Engine-driven Compressors
  • (M)NPT Size (In.) 1/8
  • Item Throttle Control
  • Min. Pressure (PSI) 60
  • Cylinder Material Brass
  • Spring Material Zinc-plated Steel
  • Fits All Major Engine Types Under 8 HP
  • Type Gas Engine Driven
  • O-Ring Nitrile
  • Cable Coating Vinyl
  • Cable Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list