THRM UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THRM UN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDB5.50
  • Mfr. Model # B5.50
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2, 6
  • Item Thermal Unit
  • FL Amp @ 3-Ph/ Size 5/ Standard Enclosure -
  • FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure 4.32
  • FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure -
  • FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure 4.22
  • FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure 4.46
  • FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 3.79
  • FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure 4.04
  • FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure 3.89
  • FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure 4.11
  • FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure 4.11
  • FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure 4.09
  • FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 4.53
  • FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 4.24
  • FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 4.24
  • FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 4.22
  • FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 4.00
  • FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 3.75
  • FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure 4.15
  • FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 3.94
  • FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 4.23
  • FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure 4.15
  • FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 3.89
  • FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 3.76
  • FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 3/ Standard Enclosure -
  • FL Amp @ 1-Ph/ Size 3/ Standard Enclosure -
  • FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 4/ Standard Enclosure -
  • FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 4.53
  • FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 3.76
  • FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 3.85
  • FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 4.24
  • FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 3.85
  • FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 3.76
  • FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 4.53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list