Skip Content
THRM UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

THRM UN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDB22.0
  • Mfr. Model # B22.0
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Square D NEMA Motor Starters 00, 0, 1, 1P, 2
  • Item Thermal Unit
  • FL Amp @ 3-Ph/ Size 5/ Standard Enclosure -
  • FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure 15.4
  • FL Amp @ 3-Ph/ Size 5/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure 13.4
  • FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure 15.9
  • FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure 16.0
  • FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure 14.4
  • FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure 14.2
  • FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure 14.8
  • FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure 14.6
  • FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure 15.1
  • FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 18.0
  • FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 16.1
  • FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 16.0
  • FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 14.9
  • FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 13.7
  • FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 12.00
  • FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 15.4
  • FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure 15.7
  • FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure 14.4
  • FL Amp @ 1-Ph/ Size 2/ Standard Enclosure 16.5
  • FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure 15.7
  • FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 13.6
  • FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure -
  • FL Amp @ 1-Ph/ Size 3/ Standard Enclosure -
  • FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Size 3/ Standard Enclosure -
  • FL Amp @ 3-Ph/ Size 4/ Standard Enclosure -
  • FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 17.4
  • FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure -
  • FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 13.6
  • FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure -
  • FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 14.0
  • FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 16.0
  • FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 17.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list