THRESHOLD,VINYL INSERT,4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRESHOLD,VINYL INSERT,4 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRU1
  • Mfr. Model # 3HRU1
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour -
  • Finish Aluminum
  • Includes #10 x 1-1/2" FH Stainless Steel Wood Screws
  • Material Aluminum
  • Item Threshold
  • Insert Color -
  • Insert Material Vinyl
  • Standards ANSI/BHMA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list