THRESHOLD,PANIC EXIT,ALUMINUM,72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRESHOLD,PANIC EXIT,ALUMINUM,72 IN

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MUM3
  • Mfr. Model # 5MUM3
  • UNSPSC # 30161905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Includes #10 x 1-1/2" FH Zinc Plated Wood Screws
  • Item Threshold
  • Finish Aluminum Mill
  • Standards UL Classified UL10C, ANSI/BHMA Certified A156.21
  • Material Aluminum
  • Insert Material Vinyl
  • Insert Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list