Skip Content
THRESHOLD DOOR LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THRESHOLD DOOR LOW PROFILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZR3
  • Mfr. Model # 1VZR3
  • UNSPSC # 30161905
  • CATALOGUE PAGE # 1114
  • Shipping Weight 2.35 lbs

Product Details

Aluminum door thresholds, low profile and no more than a 1/4 inch vertical rise. Size: 36 inches L x 5 inches W x 1/2 inch H, Mill colour.

Technical Specs

  • Material Aluminium
  • Length 3 ft.
  • Width 5"
  • Includes #10 x 1-1/2" FH Stainless Steel Wood Screws
  • Item Saddle Threshold
  • Finish Aluminium
  • Colour Silver
  • Height 1/2"
  • Thickness 0.15"
  • ADA Compliant Yes
  • Surface Type Fluted Top

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list