THRESHOLD DOOR LOW PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THRESHOLD DOOR LOW PROFILE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZR2
  • Mfr. Model # 1VZR2
  • UNSPSC # 30161905
  • CATALOGUE PAGE # 1114
  • Shipping Weight 1.4 lbs

Product Details

Aluminum door thresholds, low profile and no more than a 1/4 inch vertical rise. Size: 36 inches L x 4 inches W x 1/2 inch H, Mill colour.

Technical Specs

  • Colour Silver
  • Finish Aluminium
  • Height 1/2"
  • Includes Hardware
  • Length 3 ft.
  • Item Saddle Threshold
  • Width 4"
  • Thickness 0.015"
  • Material Aluminium
  • Standards UL
  • Surface Type Fluted Top
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list