Skip Content
THREE WAY VALVE,1/2 IN,POLYSULFONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE WAY VALVE,1/2 IN,POLYSULFONE

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAR6
  • Mfr. Model # 1DAR6
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Body Material Polysulfone
  • Item Three Way Selector Valve
  • Finish White
  • Max. Pressure 200 PSI
  • Standards FDA Approved, NSF 14 and 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
  • Body Style - Valves 3-Way
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Inlet Type CTS
  • Outlet Type CTS
  • Inlet Size 1/2"
  • Outlet Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list