Skip Content
THREE WAY UNVENTED BALL VALVE,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THREE WAY UNVENTED BALL VALVE,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYZ6
  • Mfr. Model # 1PYZ6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1821
  • Shipping Weight 1.5 lbs

Product Details

Ball Valve, Pipe Size 1 x 3/4 In., Max. Pressure 600 psi WOG, Standard Port, Stem Material Brass, Ball Material Chrome Plated Brass

Technical Specs

  • Ball Material Chrome-Plated Brass
  • Item Ball Valve
  • Handle Type Lockable Lever
  • Body Material Brass
  • Body Style 3-Way
  • Pipe Size 1 x 3/4"
  • Seat Material PTFE
  • Stem Material Brass
  • Handle Material Steel with Vinyl Grip
  • Stem Type Blowout Proof
  • Port Standard
  • Max. Pressure 600 PSI WOG
  • Valve Structure 2-Piece
  • Connection Type FNPT x MNPT x MNPT
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list