THREE WAY BALL VALVE,3/8 IN NPT,BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREE WAY BALL VALVE,3/8 IN NPT,BRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PYZ9
  • Mfr. Model # 1PYZ9
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Chrome Plated Brass
  • Stem Material Brass
  • Pipe Size 3/8"
  • Port Standard
  • Max. Pressure 600 psi WOG
  • Handle Type Lever
  • Body Material Brass
  • Body Style 3-Way
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Steel with Vinyl Grip
  • Connection Type FNPT x FNPT x FNPT
  • Valve Structure 2-Piece
  • Valve Basic Body Material Brass
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list