THREE SQUARE FILE,BASTARD,BLACK,8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREE SQUARE FILE,BASTARD,BLACK,8 I

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGE3
  • Mfr. Model # 5ZGE3
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Cleaning Out Corners, Cutters, Taps, and Flat Surfaces
  • Item Three Square File
  • Pattern American
  • Edges Single Cut
  • Teeth per Inch 26
  • Cut Type Bastard
  • Finish Black Oxide
  • Length 8"
  • Profile Shape Triangular
  • Handle Design Tang
  • Diameter 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list