Skip Content
THREE SQUARE FILE,7 IN,51/52 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE SQUARE FILE,7 IN,51/52 TPI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F788
  • Mfr. Model # 12F788
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Technical Specs

  • Item Three Square File
  • Application Material Removal
  • Cut Type Single
  • Teeth per Inch 51/52
  • Pattern American
  • Length 7"
  • Finish Natural
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list