Skip Content
THREE-SOCKET TEE,NOM PIPE SIZE 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

THREE-SOCKET TEE,NOM PIPE SIZE 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXT8
  • Mfr. Model # 4NXT8
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 1.65 lbs

Product Details

Used as the 90 degree joint between the top rail and an intermediate upright. Structural Pipe Fitting, Type Three-Socket Tee, Dia. 1.66 In., Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84.

Technical Specs

  • Dia. 1.66"
  • Item Structural Pipe Fitting
  • Material Cast Iron
  • Type Three-socket Tee
  • Resists Corrosion
  • Standards A153, A536-84
  • Nominal Pipe Size (In.) 1-1/4
  • Material Tensile Strength (Lb.) Over 50,000
  • Setscrew Case-hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list