Skip Content
THREE PRONG CLAMP EXTENSION,SS,SMAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREE PRONG CLAMP EXTENSION,SS,SMAL

TROEMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MVF6
  • Mfr. Model # 8MVF6
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes 10.2cm Clamp
  • Length 172mm (6.77")
  • Item Three Prong Clamp Dual Adjust
  • Material Stainless Steel
  • Diameter Arm: 10mm (0.39")
  • Max. Capacity 10.2cm
  • Max. Jaw Opening 0 to 48mm (0 to 1.88")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list