Skip Content
THREE-PHASE BLOWER,208/230 V,594 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE-PHASE BLOWER,208/230 V,594 CF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMJ8
  • Mfr. Model # 3HMJ8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 13.05 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 594
  • CFM @ 0.100-In. SP 538
  • CFM @ 0.300-In. SP 500
  • CFM @ 0.200-In. SP 510
  • CFM @ 0.400-In. SP 480
  • CFM @ 0.500-In. SP 450
  • CFM @ 0.700-In. SP 390
  • CFM @ 0.600-In. SP 435
  • CFM @ 0.800-In. SP 360
  • Full Load Amps 0.80
  • Includes Discharge Mounting Flange
  • Item Three-Phase Blower
  • Phase 3
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Hz 50/60
  • Housing Finish Gray Enamel
  • Motor Enclosure Open Drip Proof Motors
  • RPM 1480
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Motor Insulation Class B
  • Blower Conduit Box Yes
  • Blower Thermal Protection Auto
  • Blower Voltage 208/230VAC
  • Blower Motor Type 3-Phase
  • Blower Wheel Diameter 6-1/4"
  • Blower Wheel Width 3-13/16"
  • Overall Depth 10-7/16"
  • Dimension K 5-5/8"
  • Dimension B 11-13/16"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Height 11-1/8"
  • Overall Width 9"
  • Dimension A 10-7/16"
  • Dimension D 5-5/16"
  • Dimension C 9"
  • Dimension J 6-5/8"
  • Dimension F 4-7/16"
  • Dimension L 6"
  • Dimension E 11-1/8"
  • Lead Length 13"
  • Dimension M 5"
  • Inlet Dia. 5-5/16"
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 4-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Width 5-1/4"
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list