Skip Content
THREE-PHASE BLOWER,208/230 V,257 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE-PHASE BLOWER,208/230 V,257 CF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMJ5
  • Mfr. Model # 3HMJ5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 7.95 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.200-In. SP 230
  • CFM @ 0.100-In. SP 245
  • CFM @ 0.150-In. SP -
  • CFM @ 0.000-In. SP 257
  • CFM @ 0.300-In. SP 210
  • CFM @ 0.400-In. SP 183
  • CFM @ 0.500-In. SP 135
  • CFM @ 0.800-In. SP -
  • CFM @ 0.900-In. SP -
  • CFM @ 0.700-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 0.600-In. SP -
  • CFM @ 1.200-In. SP -
  • CFM @ 1.600-In. SP -
  • CFM @ 2.000-In. SP -
  • Full Load Amps 0.45
  • Includes Discharge Mounting Flange
  • Phase 3
  • Overall Depth 8-7/8"
  • Item Three-Phase Blower
  • Dimension K 5"
  • Dimension B 10-7/16"
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Overall Width 7-11/16"
  • RPM 1630
  • Overall Height 9-7/8"
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Wheel Type Forward Curve
  • Replaces -
  • Dimension A 8-7/8"
  • Motor Insulation Class B
  • Dimension C 7-11/16"
  • Dimension D 4-1/4"
  • Dimension F 3-5/16"
  • Dimension E 9-7/8"
  • Dimension J 5-1/2"
  • Dimension L 4-7/8"
  • Dimension M 4-3/8"
  • Lead Length 13"
  • Outlet Width 4-1/8"
  • Outlet Height 3-5/8"
  • Blower Conduit Box Yes
  • Blower Motor Type 3-Phase
  • Blower Thermal Protection Auto
  • Blower Voltage 208/230VAC
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 3"
  • Housing Colour Gray
  • Mounting Position All Position
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 4-5/8"
  • Max. Ambient Temp. 104 Degrees F
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list