Skip Content
THREE-PHASE BLOWER,208/230 V,150 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE-PHASE BLOWER,208/230 V,150 CF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMJ6
  • Mfr. Model # 3HMJ6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 6.09 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.300-In. SP 134
  • CFM @ 0.200-In. SP 136
  • CFM @ 0.100-In. SP 144
  • CFM @ 0.000-In. SP 150
  • CFM @ 0.400-In. SP 130
  • CFM @ 0.500-In. SP 124
  • CFM @ 0.800-In. SP 106
  • CFM @ 0.700-In. SP 114
  • CFM @ 0.900-In. SP 95
  • CFM @ 1.000-In. SP 86
  • CFM @ 1.200-In. SP 44
  • Full Load Amps 0.17
  • Includes Discharge Mounting Flange
  • Overall Depth 2-15/16"
  • Item Three-Phase Blower
  • Phase 3
  • Dimension K 4-1/16"
  • Dimension B 8-1/4"
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Motor Enclosure Open
  • Housing Material Rolled Steel
  • Hz 50/60
  • RPM 2,500
  • Wheel Type Forward Curve
  • Dimension A 7-1/8"
  • Motor Insulation Class B
  • Dimension C 6"
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Dimension D 3"
  • Dimension E 7-5/8"
  • Dimension J 4-7/16"
  • Dimension F 3-5/16"
  • Dimension L 3-3/4"
  • Dimension M 3-3/8"
  • Lead Length 13"
  • Outlet Width 2-5/8"
  • Blower Conduit Box Yes
  • Blower Motor Type 3-Phase
  • Blower Thermal Protection Auto
  • Blower Voltage 208/230VAC
  • Blower Wheel Diameter 4-3/16"
  • Blower Wheel Width 2-1/4"
  • Housing Colour Gray
  • Mounting Position All Position
  • Overall Width 6"
  • Overall Height 7-5/8"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 3-3/4"
  • Outlet Height 2-5/8"
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list