Skip Content
THREE-PHASE BLOWER,208/230 V,148 CF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE-PHASE BLOWER,208/230 V,148 CF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMJ4
  • Mfr. Model # 3HMJ4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 4.84 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 140
  • CFM @ 0.000-In. SP 148
  • CFM @ 0.200-In. SP 126
  • CFM @ 0.300-In. SP 124
  • Full Load Amps 0.39
  • CFM @ 0.500-In. SP 110
  • CFM @ 0.400-In. SP 120
  • Includes Discharge Mounting Flange
  • Item Three-Phase Blower
  • Phase 1
  • Overall Depth 5-3/8"
  • Dimension K 3-1/2
  • Dimension B 6-3/8"
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Hz 50/60
  • Housing Material Rolled Steel
  • Motor Enclosure Open
  • Overall Height 5-3/4"
  • Overall Width 6-5/16"
  • RPM 3120
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces -
  • Dimension A 5-3/8"
  • Motor Insulation Class B
  • Dimension C 6-5/16"
  • Dimension E 5-3/4"
  • Dimension D 3-5/16"
  • Dimension F 3-5/16"
  • Dimension J 5-5/8"
  • Dimension M 2-7/8"
  • Dimension L 4"
  • Lead Length 13"
  • Outlet Height 2-3/16"
  • Outlet Width 3-1/4"
  • Blower Conduit Box Yes
  • Blower Thermal Protection Auto
  • Blower Motor Type 3-Phase
  • Blower Voltage 208/230VAC
  • Blower Wheel Diameter 3-15/16"
  • Blower Wheel Width 2-1/2"
  • Housing Colour Gray
  • Mounting Position All Position
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 3-1/8"
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list