Skip Content
THREE-PHASE BLOWER,208/230 V,1285 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE-PHASE BLOWER,208/230 V,1285 C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3HMK1
  • Mfr. Model # 3HMK1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.45 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 1285
  • CFM @ 0.100-In. SP 1170
  • CFM @ 0.200-In. SP 1150
  • CFM @ 0.150-In. SP -
  • CFM @ 0.300-In. SP 1140
  • CFM @ 0.400-In. SP 1120
  • CFM @ 0.500-In. SP 1100
  • CFM @ 0.600-In. SP 1080
  • CFM @ 0.700-In. SP 1075
  • CFM @ 0.900-In. SP -
  • CFM @ 0.800-In. SP 1040
  • CFM @ 1.000-In. SP -
  • CFM @ 1.600-In. SP -
  • CFM @ 1.200-In. SP -
  • CFM @ 2.000-In. SP -
  • Full Load Amps 2.40
  • Includes -
  • Phase 3
  • Item Three-Phase Blower
  • Dimension K -
  • Dimension X -
  • Dimension Y -
  • Drive Type Direct
  • Dimension Z -
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • RPM 1440
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Motor Insulation Class B
  • Blower Conduit Box Yes
  • Blower Motor Type 3-Phase
  • Blower Thermal Protection Auto
  • Blower Voltage 208/230VAC
  • Blower Wheel Diameter 8-1/4"
  • Blower Wheel Width 5-1/4"
  • Overall Depth 13-1/8"
  • Dimension B 10"
  • Housing Colour Gray
  • Overall Height 14-7/8"
  • Mounting Position All Position
  • Overall Width 11-15/16"
  • Dimension A 13-1/8"
  • Dimension C 11-15/16"
  • Dimension F 5"
  • Dimension D 7-5/16"
  • Dimension E 14-7/8"
  • Dimension J 2-1/4"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 7"
  • Max. Inlet Temp. 104 Degrees F
  • With Flange No
  • Outlet Width 7-1/8"
  • Outlet Height 5-9/16"
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list