Skip Content
THREE CONDUCTOR LUG,14AWG,2.91IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREE CONDUCTOR LUG,14AWG,2.91IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C202
  • Mfr. Model # 22C202
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Conductor Size 1/0 AWG
  • Item Three Conductor Lug
  • Connector Type Lug
  • Length 2.91"
  • Material Tin-Plated Aluminum
  • Standards UL468A-468B Listed, CSA Certified
  • Width 1.94"
  • Stud Size 3/8"
  • Min. Conductor Size 14 AWG Stranded
  • No. of Conductors 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list