THREADLOCKER SCOTCH-WELD 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADLOCKER SCOTCH-WELD 50ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL22-50
  • Mfr. Model # TL22-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Anaerobic Thread Locker
  • Application Designed to Cure and Seal Threaded Assembles for a Wide Range of Applications
  • Removable With Removable with Hand Tools
  • Size 50mL
  • Specific Gravity 1.02
  • Viscosity 5000 cP
  • For Fastener Dia. Up to 5/16"
  • Full Cure 24 hr. at 72 Degrees F (22 Degrees C)
  • Threadlocker Color Purple
  • Threadlocker Strength Low
  • Begins to Harden Less Than 20 min.
  • Gap Fill 0.25mm
  • Chemical Type Dymethacrylate
  • Flash Point 212
  • Threadlocker Container Bottle
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list