Skip Content
THREADLOCKER SCOTCH-WELD 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADLOCKER SCOTCH-WELD 250ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL72-250
  • Mfr. Model # TL72-250
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Application Provides Vibration, Corrosion, And Shock Resistance, Locks All Metric And Imperial Bolts And Studs up to 1" Diameter, Used For High Temperature And High Viscosity Applications
  • Includes -
  • Item Anaerobic Threadlocker
  • Size 250mL
  • Standards -
  • Viscosity 23,000cP
  • Removable With Heat and Hand Tools
  • Specific Gravity 1.09
  • Full Cure 24 hrs.
  • For Fastener Dia. Up to 1"
  • Threadlocker Color Red
  • Threadlocker Strength High
  • Chemical Type Anaerobic
  • Begins to Harden Not Specified
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list