Skip Content
THREADLOCKER SCOTCH-WELD 250ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

THREADLOCKER SCOTCH-WELD 250ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL62-250
  • Mfr. Model # TL62-250
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Application Provides Vibration, Corrosion, And Shock Resistance, Permanent on Fasteners 1/2" To 1" Diameter And Removable On Larger Fasteners, Secures Assemblies With High Strength Retention
  • Includes -
  • Item Anaerobic Threadlocker
  • Removable With Heat and Hand Tools
  • Standards -
  • Size 250mL
  • Viscosity 7000cP
  • Full Cure 24 hrs.
  • Specific Gravity 1.08
  • For Fastener Dia. 1/2 to 1"
  • Threadlocker Color Red
  • Begins to Harden Not Specified
  • Chemical Type Anaerobic
  • Threadlocker Strength High
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list