THREADLOCKER SCOTCH-WELD 10ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADLOCKER SCOTCH-WELD 10ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTL22-10
  • Mfr. Model # TL22-10
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Designed to Cure and Seal Threaded Assembles for a Wide Range of Applications
  • Item Anaerobic Thread Locker
  • Size 10mL
  • Removable With Removable with Hand Tools
  • Viscosity 5000 cP
  • Full Cure 24 hr. at 72 Degrees F (22 Degrees C)
  • For Fastener Dia. Up to 5/16"
  • Specific Gravity 1.02
  • Threadlocker Color Purple
  • Threadlocker Strength Low
  • Gap Fill 0.25mm
  • Begins to Harden Less Than 20 min.
  • Chemical Type Dymethacrylate
  • Flash Point 212
  • Threadlocker Container Bottle
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Removable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list