Skip Content
THREADLOCKER REMOV MED STRNTH 36ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

THREADLOCKER REMOV MED STRNTH 36ML

PERMATEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PML24240
  • Mfr. Model # 24240
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.14 lbs

Product Details

Blue medium strength threadlocker is ideal for bolt applications 3?4 inch to 1 inch. Prevents parts from loosening due to vibrations. Protects threads from corrosion. Removable with hand tools. USA Mil-Spec (S-46163A) Type II, Grade N. Carded bottle, 36 mL.

Technical Specs

  • Item 36mL Carded Bottle
  • Size 36mL Bottle
  • Threadlocker Disassembly Removable
  • Threadlocker Container Bottle
  • Threadlocker Strength Medium
  • Gap Fill Not Specified
  • Application Valve Cover, Oil Pan, Water Pump and Drive Shaft Bolts, Rocker Arm Adjustment Nuts, Carburetor Studs and Any Similar Threaded Assembly.
  • Begins to Harden 24 hr.
  • Viscosity 1200/6000
  • Removable With Hand Tools
  • Standards USA mil-Spec (S-4,6163A) Type II, Grade M
  • Specific Gravity 1
  • Flash Point Greater Than 93 Degrees C / Greater Than 200 Degrees F
  • Full Cure 20 min./24 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list